Take 15% off your entire order!

Offer applied at checkout

Import Finishing Morse Taper Machine Reamer #0 MT

Import Finishing Morse Taper Machine Reamer #0 MT

Item #: WBB811099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Finishing Morse Taper Machine Reamer

This machine reamer has only a slight lead-in because the reamer and work piece are pre-aligned by a machine, so there is no risk of it moving off course, and the constant cutting force applied by a machine ensure that it begins cutting immediately. The morse taper design is used manually to finish morse taper sleeves.

Product Specifications

  • SMALL END DIAMETER.2503"
  • STYLEFinishing
  • LARGE END DIAMETER.3673"
  • BRANDImport
  • FLUTE LENGTH2-1/4"
  • SHANK SIZE#0 MT
  • OVERALL LENGTH (OAL)5-11/32"
  • TYPEMorse Taper Reamer
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Roughing Morse Taper Machine Reamer #0 MT

Item #: B811216

Not Yet Rated

Usually ships in 5 to 8 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Finishing Morse Taper Machine Reamer #0 MT

Import Finishing Morse Taper Machine Reamer #0 MT

Item #: WBB811099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant