Take 15% off your entire order!

Offer applied at checkout

Import Finishing Morse Taper Machine Reamer #6 MT

Import Finishing Morse Taper Machine Reamer #6 MT

Item #: WBB811164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $567.00

$94.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Finishing Morse Taper Machine Reamer

This machine reamer has only a slight lead-in because the reamer and work piece are pre-aligned by a machine, so there is no risk of it moving off course, and the constant cutting force applied by a machine ensure that it begins cutting immediately. The morse taper design is used manually to finish morse taper sleeves.

Product Specifications

  • SMALL END DIAMETER2.1120"
  • STYLEFinishing
  • LARGE END DIAMETER2.5550"
  • BRANDImport
  • FLUTE LENGTH8-1/2"
  • SHANK SIZE#6 MT
  • TYPEMorse Taper Reamer
  • OVERALL LENGTH (OAL)17-13/16"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Finishing Morse Taper Hand Reamer #6 MT

Item #: B811134

Not Yet Rated

Usually ships in 5 to 8 days

$464.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Finishing Morse Taper Machine Reamer #6 MT

Import Finishing Morse Taper Machine Reamer #6 MT

Item #: WBB811164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant