Take 15% off your entire order!

Offer applied at checkout

1" Jobbers Length Reamer Blank

1" Jobbers Length Reamer Blank

Item #: WBB773169

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reamer Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard jobbers lengths
Technical Data:
  • Manufactured from high speed steel
  • Hardened and cylindrically ground
  • Bright finish
  • Tolerances:
    • Up to .5000" (+.0002" or +.005mm)
    • .5001-.6250 (+.0005" or +.008mm)
    • .6251-1.000 (+.0005" or +.013mm)

Product Specifications

  • DRILL POINT ANGLE--
  • SHANK STYLEStraight
  • FLUTE TYPE--
  • BRANDMade in USA
  • OVERALL LENGTH (OAL)6"
  • OVERALL LENGTH INCHES (OAL)6"
  • TYPEJobbers Length
  • FINISHBright
  • MANUFACTURERS PART NUMBERB773169
  • DECIMAL EQUIVALENT0.9997"
  • DRILL STYLEReamer Blank
  • FRACTIONAL DIAMETER1"
  • MATERIALHSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

7/8" Jobbers Length Reamer Blank

Item #: B773216

Not Yet Rated

Usually ships in 5 to 8 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Jobbers Length Reamer Blank

1" Jobbers Length Reamer Blank

Item #: WBB773169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant