Take 15% off your entire order!

Offer applied at checkout

Letter "I" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Letter "I" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Item #: WBB1423354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Letter "I" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Application:
  • Used as gages, ground pins or raw materials for making tool bits and other cutting tools
  • For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications
  • Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins
  • Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support
Features:
  • Ground to a true cylindrical form throughout their complete length, without any taper
  • Hardened and ground and furnished in standard sizes

Product Specifications

  • LETTER DIAMETERLetter I
  • BRANDVermont Gage
  • TYPEReamer Blank
  • OVERALL LENGTH (OAL)4-1/8"
  • FINISHPolished
  • MATERIALHSS
  • DECIMAL DIAMETER0.2720"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Letter "G" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Item #: B1423353

Not Yet Rated

Usually ships in 14 to 17 days

$5.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Letter "I" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Letter "I" x 4-1/8" Vermont Gage HSS Jobbers Length Reamer Blank

Item #: WBB1423354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant