Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrislynn 1/4-28x0.375 Free Running Helical Inserts Bulk Pack of 100 inserts

Rollover image to zoom in

Click image to enlarge

See all 694 items in product family

Chrislynn 1/4-28x0.375 Free Running Helical Inserts Bulk Pack of 100 inserts

Item #: WBB1374714

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Chrislynn 1/4-28x0.375 Free Running Helical Inserts Bulk Pack of 100 inserts

The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Product Specifications

    • BRANDChrislynn
    • NUMBER OF PIECES100
    • RECOIL EQUIVALENT04043
    • MIL.STD. EQUIVALENTMS124696
    • SIZE1/4-28 x 0.375
    • HELICOIL EQUIVALENT1191-4CN 0375
    • DESCRIPTIONBulk Packaged Inserts
    • TAP DRILL SIZE17/64"
    • MANUFACTURERS PART NUMBER84117

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!