Take 15% off your entire order!

Offer applied at checkout

Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-10 Style

Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-10 Style

Item #: WBB1373664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-10 Style

This Tool Bit is a non-rotary cutting tool for use in metal lathes, sharpeners, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEBL-10
  • TYPELead Angle Turning
  • SIZE3/4" x 3/4" x 4-1/2"
  • OVERALL LENGTH (OAL)4-1/2"
  • MATERIALHSS / Carbide Tip
  • GRADEC-2
  • FINISHBright
  • BRANDMade in USA
  • CARBIDE GRADEC-2
  • DIRECTION OF ROTATIONLeft Hand
  • FOR USE ONGeneral Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-8 Style

Item #: B1373662

Not Yet Rated

Usually ships in 5 to 8 days

$7.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-10 Style

Made in USA C-2 Grade Carbide Tipped Lead Angle Turning Tool Bit BL-10 Style

Item #: WBB1373664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant