Take 15% off your entire order!

Offer applied at checkout

CAT40 - 5/16" - 4" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

CAT40 - 5/16" - 4" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

Item #: WBB2337791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$96.70 up to 16% OFF

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

CAT40 - 5/16" - 4" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

Features:

  • 100% Forged Construction
  • Certified balanced to 30,000 rpm
  • Precision Ground Throughout
  • DIN Coolant thru the flange - standard


Product Specifications

  • NUMBER OF PIECES1
  • SHANK SIZECAT40
  • MANUFACTURER'S PART NUMBER531010
  • GAUGE LENGTH4"
  • SIZE5/16"
  • STYLEPremium
  • BRANDGS
  • TYPECAT40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CAT40 - 5/16" - 2.50" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

Item #: B2338030

Not Yet Rated

Usually ships in 3 to 6 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CAT40 - 5/16" - 4" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

CAT40 - 5/16" - 4" End Mill Holder, DIN Coolant, Ground Body, Premium Balanced to 30,000 RPM

Item #: WBB2337791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant