Take 15% off your entire order!

Offer applied at checkout

J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 0.98" Hole Depth

J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 0.98" Hole Depth

Item #: WBB1033779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Hand Knob
  • Ergonomic Hand Knob
  • 5 Lobed Knob

Hand Knob

  • SELECT
  • 3/8-16
  • M10 x 1.5
  • 5/16-18
  • M12 x 1.75

3/8-16

Price: $1.93

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 0.98" Hole Depth

Nylon plastic hand knobs are an economical choice, yet offer top quality and ergonomic styling.

Features
  • Hand knob: Black matte glass filled nylon plastic
  • Tapped inserts: Zinc plated steel, molded-in


  • Product Specifications

    • MATERIALPlastic
    • BRANDJ.W. Winco
    • KNOB DIAMETER1.97"
    • HOLE SIZE / THREAD3/8-16
    • MANUFACTURERS PART NUMBER6336.4-ST-50-3/8X16-25
    • FINISH--
    • OVERALL KNOB HEIGHT1.26"
    • HOLE / THREAD DEPTH0.98"
    • HUB DIAMETER0.87"
    • TYPEHand Knob
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 2.17" Hole Depth

    Item #: B1033842

    Not Yet Rated

    Usually ships in 1 to 4 days

    $1.98

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 0.98" Hole Depth

    J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 0.98" Hole Depth

    Item #: WBB1033779

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant