Take 15% off your entire order!

Offer applied at checkout

Aluminum Domed Knobs - 3/4-10 Thread - 3-1/2" Diameter - 1-7/8" Knob Height - AK-110

Aluminum Domed Knobs - 3/4-10 Thread - 3-1/2" Diameter - 1-7/8" Knob Height - AK-110

Item #: WBB2292040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum Domed Knobs - 3/4-10 Thread - 3-1/2" Diameter - 1-7/8" Knob Height - AK-110

Features:

  • Made from 6061-T6 aluminum
  • Large palm-grip design
  • Diamond knurl
  • Comfort design and finish

Product Specifications

  • MATERIALAluminum
  • BRANDMorton Machine
  • KNOB HEIGHT1-7/8"
  • THREAD DEPTH1"
  • KNOB DIAMETER3-1/2"
  • THREAD3/4-10
  • UNIT OF MEASUREMENTInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hand Knobs - M10x1.5 Thread - 50mm Knob Diameter - 32mm Knob Height - PHK-154 - Pkg Qty 5

Item #: B2292137

Not Yet Rated

Usually ships in 3 to 6 days

$73.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Domed Knobs - 3/4-10 Thread - 3-1/2" Diameter - 1-7/8" Knob Height - AK-110

Aluminum Domed Knobs - 3/4-10 Thread - 3-1/2" Diameter - 1-7/8" Knob Height - AK-110

Item #: WBB2292040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant