Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32

J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32

Item #: WBB1504849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.80

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32

Highly polished steel and brass balls turned from solid bar stock. Used on fixtures, machine tools, jigs and assemblies.

Product Specifications

  • MATERIALBrass
  • BRANDJ.W. Winco
  • DESCRIPTIONBall Knobs
  • DIAMETER19.1
  • DIAMETER MM19.1
  • MANUFACTURERS PART NUMBER1TSB1/BR
  • DIAMETER INCHES0.75
  • THREAD SIZE10-32
  • TYPETapped
  • THREAD DEPTH0.38
  • THREAD10-32
  • SERIESBK
  • BORE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco BK Brass Ball Knobs Tapped 25.4mm Diameter mm Length 10-24

Item #: B1505197

Not Yet Rated

Usually ships in 21 to 24 days

$8.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32

J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32

Item #: WBB1504849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32
    J.W. Winco BK Brass Ball Knobs Tapped 19.1mm Diameter mm Length 10-32
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant