Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24

J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24

Item #: WBB1505068

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24

Highly polished steel and brass balls turned from solid bar stock. Used on fixtures, machine tools, jigs and assemblies.

Product Specifications

  • MATERIALBrass
  • BRANDJ.W. Winco
  • DESCRIPTIONBall Knobs
  • DIAMETER47.8
  • DIAMETER MM47.8
  • MANUFACTURERS PART NUMBER7TSB4/BR
  • DIAMETER INCHES1.88
  • THREAD SIZE3/8-24
  • TYPETapped
  • THREAD DEPTH0.75
  • THREAD3/8-24
  • SERIESBK
  • BORE--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 09, 2016

    Perfect
    Your review:
    Basic ball knob done right. Perfect threads, perfect polish. Classed up my tools.
Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco DIN319-NI Stainless Steel Ball Knobs Tapped 40mm Diameter mm Length M10x1.5

Item #: B1505209

Not Yet Rated

Usually ships in 1 to 4 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24

J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24

Item #: WBB1505068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24
    J.W. Winco BK Brass Ball Knobs Tapped 47.8mm Diameter mm Length 3/8-24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant