Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5

J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5

Item #: WBB1504727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.35

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5

Since there are no parting lines in the middle of the ball, the DIN 319 plastic ball knob is an excellent choice for user friendly applications. Red ball knobs are avalable upon request. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • t1 MIN MM14.5
  • DESCRIPTIONBall Knobs
  • t1 MIN INCHES0.57
  • DIAMETER32
  • MANUFACTURERS PART NUMBER10NB39/C
  • d1 INCHES1.26
  • d1 MM32
  • d2 TAPPEDM10 x 1.5
  • TYPETapped
  • d5 INCHES0.71
  • d5 MM18
  • SERIESDIN319-PL
  • THREADM10 x 1.5
  • BORE--
  • h INCHES1.14
  • h MM29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 35mm Diameter mm Length M10x1.5

Item #: B1504657

Not Yet Rated

Usually ships in 1 to 4 days

$1.87

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5

J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5

Item #: WBB1504727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5
    J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 32mm Diameter mm Length M10x1.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant