Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8

Item #: WBB1504899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.02

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8

Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • l2 MIN MM12
  • l2 MIN INCHES0.47
  • DESCRIPTIONCylindrical Handle
  • DIAMETER14
  • d3 INCHES0.43
  • d3 MM11
  • l3 +/- 0.5MM MM1.5
  • l3 +/- 0.5MM INCHES0.06
  • MANUFACTURERS PART NUMBER5NGM0
  • d1 INCHES0.55
  • d1 MM14
  • TYPEMolded-In Thread
  • d2 THREADM5 x .8
  • LENGTH28
  • SERIESEN519
  • l1 INCHES1.1
  • THREADM5 x .8
  • l1 MM28
  • BORE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8

J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8

Item #: WBB1504899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8
    J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 14mm Diameter 28mm Length M5x.8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant