Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0

Item #: WBB1504918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.74

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0

Elesa® original design technopolymer plastic domed gear lever knobs. EN 719.2 knobs are very often used in place of DIN 319 ball knobs on gear levers and shafts. They are often selected for ergonomical reasons. Press-on type knobs are mounted by driving them onto a gear lever shaft with a plastic hammer. A threaded shaft is not required. The shaft end should preferably be slightly rounded or chamfered (30°). Tapped type is temperature resistant up to 80°C (175°F). Press-on type is temperature resistant up to 50°C (120°F). Other colors available upon request.

Product Specifications

  • MATERIALTechnopolymer Plastic
  • BRANDJ.W. Winco
  • t1 INCHES0.63
  • t1 MM16
  • DESCRIPTIONDomed Gear Lever Knob
  • DIAMETER16
  • MANUFACTURERS PART NUMBER719.2-16-M6-SW
  • d1 INCHES0.63
  • d1 MM16
  • t2 INCHES0.14
  • TYPETapped
  • t2 MM3.5
  • d2 THREADM6 x 1.0
  • LENGTH25
  • SERIESEN719.2
  • d4 INCHES0.47
  • THREADM6 x 1.0
  • d4 MM12
  • BORE--
  • h INCHES0.98
  • h MM25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 20mm Diameter 31mm Length M8x1.25

Item #: B1504927

Not Yet Rated

Usually ships in 21 to 24 days

$1.97

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0

J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0

Item #: WBB1504918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0
    J.W. Winco EN719.2 Technopolymer Domed Gear Lever Knob Tapped 16mm Diameter 25mm Length M6x1.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant