Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16

Item #: WBB1505052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16

Revolving ball knobs GN 319.2 can be utilized instead of revolving handles i.e. with handwheels. Revolving ball knobs have the same assembly dimensions as the handles DIN 39, DIN 98, and GN 598. Maximum heat resistance: 110°C (230°F). For use on this handle: DIN 911 hex keys available.

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • DESCRIPTIONRevolving Ball Knob w/ Long Shoulder
  • DIAMETER40
  • d3 INCHES0.63
  • d3 MM16
  • MANUFACTURERS PART NUMBER319.2-40-3/8X16-A
  • d1 INCHES1.57
  • d1 MM40
  • TYPEThreaded Spindle
  • l3 INCHES0.94
  • l3 MM24
  • l2 INCHES2.4
  • d2 THREAD3/8-16
  • l2 MM61
  • LENGTH61
  • SERIESGN319.2
  • l1 INCHES0.55
  • THREAD3/8-16
  • l1 MM14
  • INT. HEX MM5
  • INT. HEX INCHES0.197
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder Tapped 40mm Dia. 61mm L 3/8-16

Item #: B1505053

Not Yet Rated

Usually ships in 21 to 24 days

$12.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16

J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16

Item #: WBB1505052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16
    J.W. Winco GN319.2 Phenolic Revolving Ball Knob W/Long Shoulder 40mm Diameter 61mm Length 3/8-16
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant