Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8

J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8

Item #: WBB1504996

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.23

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8

Tapered knobs GN 419 series are often used on gear lever handles instead of ball knobs DIN 319 series. They feature a modern and streamlined shape. Maximum heat resistance of phenolic plastic: 110°C (230°F).

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • DESCRIPTIONTapered Knob
  • t MIN. MM18
  • DIAMETER20
  • t MIN. INCHES0.71
  • d3 INCHES0.47
  • d3 MM12
  • MANUFACTURERS PART NUMBER5NB59
  • d1 INCHES0.79
  • d1 MM20
  • TYPEMolded-In Thread
  • d2 THREADM5 x .8
  • LENGTH30
  • SERIESGN419
  • THREADM5 x .8
  • BORE--
  • h INCHES1.18
  • h MM30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8

J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8

Item #: WBB1504996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8
    J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 20mm Diameter 30mm Length M5x.8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant