Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5

J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5

Item #: WBB1505222

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Nylon Plastic
  • Steel
  • Phenolic Plastic

Steel

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5

Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.

Product Specifications

  • MATERIALSteel
  • BRANDJ.W. Winco
  • DESCRIPTIONCylindrical Revolving Handle
  • DIAMETER26
  • d3 INCHES0.51
  • d3 MM13
  • MANUFACTURERS PART NUMBER10NG77/ST
  • d1 INCHES1.02
  • d1 MM26
  • TYPEThreaded Spindle
  • l3 INCHES0.1
  • l3 MM2.5
  • A/F INCHES0.2
  • A/F MM5
  • l2 INCHES0.63
  • d2 THREADM10 x 1.5
  • l2 MM16
  • LENGTH80
  • SERIESGN598
  • d4 INCHES0.83
  • l1 INCHES3.15
  • THREADM10 x 1.5
  • d4 MM21
  • l1 MM80
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M8x1.25

Item #: B1505210

Not Yet Rated

Usually ships in 1 to 4 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5

J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5

Item #: WBB1505222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5
    J.W. Winco GN598 Steel Cylindrical Revolving Handle W/Threaded Spindle 26mm Dia. 80mm L M10x1.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant