Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8

J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8

Item #: WBB1504693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8

Retractable handles are suitable when the handle must be withdrawn during automatic operation.The handle is pulled out of its taper seating in the direction of the arrow and then tilted.A compression spring locks the handle in both end positions., A positive lock is achieved in the operating position by way of a tapered seating., Maximum heat resistance of phenolic plastic: 150°C (300°F).,Available with nylon plastic hand piece upon request.

Product Specifications

  • MATERIALPhenolic Plastic
  • BRANDJ.W. Winco
  • DESCRIPTIONRetractable Handle
  • DIAMETER18
  • d3 INCHES0.63
  • d3 MM16
  • MANUFACTURERS PART NUMBER18WG64
  • d1 INCHES0.71
  • d1 MM18
  • d2 TAPPEDM5 x .8
  • TYPELocking Mechanism
  • I2 INCHES15
  • LENGTH57
  • SERIESGN598.3
  • l1 INCHES57
  • THREADM5 x .8
  • l1 MM2.24
  • l5 INCHES8.5
  • l5 MM0.33
  • I3 MM0.2
  • l4 INCHES52
  • I3 INCHES5
  • l4 MM2.05
  • I2 MM0.59
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 22mm Dia. 73mm Length M5x.8

Item #: B1505056

Not Yet Rated

Usually ships in 1 to 4 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8

J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8

Item #: WBB1504693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8
    J.W. Winco GN598.3 Phenolic Retractable Handle W/Locking Mechanism 18mm Dia. 57mm Length M5x.8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant