Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8

J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8

Item #: WBB1504929

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.40

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8

GN 75 waist shaped knobs are widely used on push-pull type applications. The smooth shape gives the operator a comfortable grip.

Product Specifications

  • MATERIALSteel
  • BRANDJ.W. Winco
  • DESCRIPTIONWaist Knob
  • t MIN. MM0.28
  • t MIN. INCHES7
  • DIAMETER16
  • MANUFACTURERS PART NUMBER5NB70/D
  • d1 INCHES0.63
  • d1 MM16
  • d2 TAPPEDM5 x .8
  • TYPETapped
  • d4 INCHES0.39
  • THREADM5 x .8
  • LENGTH18
  • SERIESGN75
  • d4 MM10
  • BORE--
  • h INCHES18
  • h MM0.71
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

14mm Ball Security Key - Red - J.W. Winco EN5337.8-CSF

Item #: B2218772

Not Yet Rated

Usually ships in 1 to 4 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8

J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8

Item #: WBB1504929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8
    J.W. Winco GN75 Steel Waist Knob Tapped 16mm Diameter 18mm Length M5x.8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant