Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25

Item #: WBB1505178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25

Stepped cylindrical revolving handles are noted for their modern design, and the stepped shape provides the operator with a more secure grip. Tools for mounting revolving handles: see DIN 911 hex keys. Maximum heat resistance of nylon plastic hand piece: 90°C (194°F) .

Product Specifications

  • MATERIALAluminum
  • BRANDJ.W. Winco
  • d3 INCHES0.55
  • d3 MM14
  • d1 INCHES0.94
  • d1 MM24
  • TYPEThreaded Spindle
  • I2 INCHES16
  • I1 MM2.91
  • I1 INCHES74
  • d2 THREADM8 x 1.25
  • LENGTH74
  • d4 INCHES0.73
  • THREADM8 x 1.25
  • d4 MM18.5
  • INT. HEX A/F MM0.16
  • INT. HEX A/F INCHES4
  • I3 MM0.1
  • I3 INCHES2.5
  • I2 MM0.63
  • DESCRIPTIONCylindrical Revolving Handle
  • DIAMETER24
  • MANUFACTURERS PART NUMBER8NJ59
  • SERIESGN798
  • l4 INCHES27
  • l4 MM1.06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25

Item #: WBB1505178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25
    J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 24mm Dia. 74mm L M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant