Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Item #: WBB1504759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Stepped cylindrical revolving handles are noted for their modern design, and the stepped shape provides the operator with a better grip.

Product Specifications

  • MATERIALNylon Plastic
  • BRANDJ.W. Winco
  • DESCRIPTIONCylindrical Revolving Handle
  • DIAMETER18
  • d3 INCHES0.39
  • d3 MM10
  • MANUFACTURERS PART NUMBER8NJ63
  • d1 INCHES0.71
  • d1 MM18
  • TYPEThreaded Spindle
  • I2 INCHES13
  • I1 MM2.2
  • I1 INCHES56
  • d2 THREADM8 x 1.25
  • LENGTH56
  • SERIESGN798.1
  • d4 INCHES0.57
  • THREADM8 x 1.25
  • d4 MM14.5
  • I3 MM0.1
  • l4 INCHES19
  • I3 INCHES2.5
  • l4 MM0.75
  • I2 MM0.51
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M6x1.0

Item #: B1504760

Not Yet Rated

Usually ships in 21 to 24 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Item #: WBB1504759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25
    J.W. Winco GN798.1 Nylon Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant