Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7

J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7

Item #: WBB1504655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.89

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7

Heat resistance of PVC:Maximum heat resistance 140°F (60°C).

Product Specifications

  • MATERIALPVC
  • BRANDJ.W. Winco
  • d INCHES0.71
  • d MM18
  • DESCRIPTIONCylindrical Handle
  • DIAMETER23
  • L* MM 60
  • MANUFACTURERS PART NUMBER7317865
  • TYPEPress-On
  • D* INCHES0.91
  • THREAD--
  • LENGTH60
  • SERIESMVP
  • L* INCHES2.36
  • d1 BLIND BORE7
  • P MM55
  • BORE7
  • P INCHES2.17
  • D* MM23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7

J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7

Item #: WBB1504655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7
    J.W. Winco MVP PVC Cylindrical Handle W/Press-On 23mm Diameter 60mm Length 7
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant