Take 15% off your entire order!

Offer applied at checkout

Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 3" Thread Length - SKS-6230

Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 3" Thread Length - SKS-6230

Item #: WBB2292070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 3" Thread Length - SKS-6230

Features:

  • Cast iron hand knob, zinc-plated finish
  • Steel screw with black oxide finish
  • Knurled hand knob

Product Specifications

  • MATERIALCast Iron
  • BRANDMorton Machine
  • KNOB DIAMETER2-1/2"
  • SCREW MATERIALCarbon Steel
  • THREAD5/8-11
  • UNIT OF MEASUREMENTInch
  • THREAD LENGTH3"
  • SCREW FINISHBlack Oxide
  • KNOB LENGTH1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 1-3/4" Thread Length - SKS-6217

Item #: B2292074

Not Yet Rated

Usually ships in 3 to 6 days

$13.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 3" Thread Length - SKS-6230

Hand Knob Screws - Cast Iron Knurled Knob - 5/8-11 Thread - 3" Thread Length - SKS-6230

Item #: WBB2292070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant