Take 15% off your entire order!

Offer applied at checkout

Metric Plastic Star Knob Screws - M8x1.25 Thread - 20mm Thread Length - 40mm Knob Dia. - PHK-4820 - Pkg Qty 5

Metric Plastic Star Knob Screws - M8x1.25 Thread - 20mm Thread Length - 40mm Knob Dia. - PHK-4820 - Pkg Qty 5

Item #: WBB2292081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Price: $70.00 / Pkg of 5

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metric Plastic Star Knob Screws - M8x1.25 Thread - 20mm Thread Length - 40mm Knob Dia. - PHK-4820

Features:

  • Black Duroplastic FS31
  • Extra smooth finish
  • Thread bushing is made from steel with zinc-plated finish
  • Steel screw with zinc-plated finish

Product Specifications

  • MATERIALPlastic
  • BRANDMorton Machine
  • THREADM8 x 1.25
  • SCREW MATERIALSteel
  • KNOB DIAMETER40mm
  • UNIT OF MEASUREMENTMetric
  • SCREW FINISHZinc-plated
  • THREAD LENGTH20mm
  • KNOB LENGTH26mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Plastic Star Knob Screws - M8x1.25 Thread - 20mm Thread Length - 40mm Knob Dia. - PHK-4820 - Pkg Qty 5

Metric Plastic Star Knob Screws - M8x1.25 Thread - 20mm Thread Length - 40mm Knob Dia. - PHK-4820 - Pkg Qty 5

Item #: WBB2292081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant