Take 15% off your entire order!

Offer applied at checkout

Plastic Hand Knob Screws - 1/4-20 Thread - 7/8" Thread Length - 1" Knob Dia. - 2425AC022 - Pkg Qty 5

Plastic Hand Knob Screws - 1/4-20 Thread - 7/8" Thread Length - 1" Knob Dia. - 2425AC022 - Pkg Qty 5

Item #: WBB2292147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $39.50 / Pkg of 5

Save $1.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Hand Knob Screws - 1/4-20 Thread - 7/8" Thread Length - 1" Knob Dia. - 2425AC022

Features:

  • Black thermoplastic hand knob
  • Thread bushing is made from steel with zinc-plated finish

Product Specifications

  • MATERIALPlastic
  • BRANDMorton Machine
  • KNOB DIAMETER1"
  • SCREW MATERIALSteel
  • THREAD1/4-20
  • UNIT OF MEASUREMENTInch
  • THREAD LENGTH7/8"
  • SCREW FINISHZinc-Plated
  • KNOB LENGTH5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hand Knob Screws - 1/4-20 Thread - 9/16" Thread Length - 1" Knob Dia. - 2425AC015 - Pkg Qty 5

Item #: B2292150

Not Yet Rated

Usually ships in 3 to 6 days

$38.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Hand Knob Screws - 1/4-20 Thread - 7/8" Thread Length - 1" Knob Dia. - 2425AC022 - Pkg Qty 5

Plastic Hand Knob Screws - 1/4-20 Thread - 7/8" Thread Length - 1" Knob Dia. - 2425AC022 - Pkg Qty 5

Item #: WBB2292147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant