Take 15% off your entire order!

Offer applied at checkout

Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 50mm Thread Length, 50mm Knob Dia. - PHK-2548SS

Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 50mm Thread Length, 50mm Knob Dia. - PHK-2548SS

Item #: WBB2292099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $6.39

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 50mm Thread Length, 50mm Knob Dia. - PHK-2548SS

Features:

  • Black thermoplastic hand knob
  • Stainless steel screw

Product Specifications

  • MATERIALPlastic
  • BRANDMorton Machine
  • KNOB DIAMETER50mm
  • THREADM10 x 1.5
  • SCREW MATERIALStainless Steel
  • UNIT OF MEASUREMENTMetric
  • THREAD LENGTH50mm
  • KNOB LENGTH25mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 30mm Thread Length, 50mm Knob Dia. - PHK-254SS

Item #: B2292098

Not Yet Rated

Usually ships in 3 to 6 days

$5.80

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 50mm Thread Length, 50mm Knob Dia. - PHK-2548SS

Plastic Hand Knob w/SS Screw - M10x1.5 Thread, 50mm Thread Length, 50mm Knob Dia. - PHK-2548SS

Item #: WBB2292099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant