Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN750 Steel Control Lever w/ Through Bore 50mm D 130mm L 16mm Bore

J.W. Winco GN750 Steel Control Lever w/ Through Bore 50mm D 130mm L 16mm Bore

Item #: WBB1482817

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN750 Steel Control Lever w/ Through Bore 50mm D 130mm L 16mm Bore

The cylindrical shape of the hub together with the light gray cover give these control levers GN 750 a pleasing appearance. The cover hides fasteners (click here for assembly instructions) and provides a printing area for any symbols or logos. On assembly, the cover is pushed in by hand and can be removed with a screwdriver via a slot in the cover. Special inch and metric bore sizes larger than listed are available upon request. Modifications such as threads, squares and keyways are also available.

Product Specifications

  • MATERIALSteel
  • BRANDJ.W. Winco
  • d3 INCHES1.57
  • d3 MM40
  • d1 INCHES1.97
  • d1 MM50
  • TYPEThrough Bore
  • d6 INCHES0.43
  • d6 MM11
  • d5 INCHES0.91
  • d5 MM23
  • LENGTH130
  • d4 INCHES1.48
  • d4 MM37.5
  • h2 INCHES0.87
  • h2 MM22
  • h1 INCHES1.1
  • h1 MM28
  • DESCRIPTIONControl Lever
  • DIAMETER50
  • h3 INCHES0.15
  • h3 MM3.8
  • l INCHES5.12
  • l MM130
  • MANUFACTURERS PART NUMBER16MA91/N
  • SERIESGN750
  • d2 THRU BORE INCHES0.63
  • d2 THRU BORE MM16
  • BORE16
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
J.W. Winco GN750 Steel Control Lever w/ Through Bore 50mm D 130mm L 16mm Bore

J.W. Winco GN750 Steel Control Lever w/ Through Bore 50mm D 130mm L 16mm Bore

Item #: WBB1482817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant