Clearance
x

Take 15% off your entire order!

Offer applied at checkout

METCHEM 6550 Synthetic Fluid - 1 Gallon Container

METCHEM 6550 Synthetic Fluid - 1 Gallon Container

Item #: WBB2152669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

METCHEM 6550 Synthetic Fluid - 5 Gallon Pail

METCHEM 6550 Synthetic Fluid - 5 Gallon Pail

ADDVANCE 6110 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6110 Metal Forming Lubricant - 1 Gallon Container

Metcor 71 Botanical Based Corrosion Preventative - 1 Gallon Container

Metcor 71 Botanical Based Corrosion Preventative - 1 Gallon Container

METKLEEN 2140 Cleaner Fluid - 5 Gallon Pail

METKLEEN 2140 Cleaner Fluid - 5 Gallon Pail

METSOL 9000 Water Soluble Fluid - 1 Gallon Container

METSOL 9000 Water Soluble Fluid - 1 Gallon Container

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

ADDVANCE 6120 Metal Forming Lubricant - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

TAP-EZE X2 Tapping Fluid - 1 Gallon Container

METCOR 57 Corrosion Inhibitor - 5 Gallon Pail

METCOR 57 Corrosion Inhibitor - 5 Gallon Pail

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

METCOR 52 Corrosion Inhibitor - 5 Gallon Pail

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

METCHEM 6550 Synthetic Fluid - 1 Gallon Container

METCHEM 6550 is a medium-duty, bio-stable synthetic machining and grinding coolant for mixed metals. METCHEM 6550 is compatible with aircraft aluminums,copper alloys and yellow metals. METCHEM 6550 is a unique blend of corrosion inhibitors, surfactants and anti-wear agents. This coolant provides exceptional fine settling, rust protection and detergency to most metals. METCHEM 6550 can beused in individual sumps and central systems. METCHEM 6550 does not contain petroleumoil, chlorine or sulfur.

Features & Benefits:
  • Non-staining on all aluminum alloys
  • Exceptional rust protection on steel surfaces
  • Bio-stable formulation reduces the necessity for biocide additions
  • Non-foaming at even the highest pressures
  • Compatible with all waters
  • Exceptionally clean running coolant
  • Long tool life and high surface finishes
  • Extremely long sump life
  • Outstanding fine settling properties
Applications:
  • CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Sawing-Flood
  • Tapping
  • Turning


Weights & Dimensions

  • Size 1 Gallon

Product Details

  • Brand Metalloid
  • Description Synthetic Fluid
  • Country of Origin Made in USA
  • Package Type Container
  • Formula Metchem 6550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
METCHEM 6550 Synthetic Fluid - 1 Gallon Container

METCHEM 6550 Synthetic Fluid - 1 Gallon Container

Item #: WBB2152669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant