Keyless Rigid Coupling with high torque and overhung load capacity.
Climax Metal, Metric Keyless Rigid Coupling, C600M-14, C600 Series, Steel, 14mm Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M5 X 25 |
| Shaft Length | 14mm in |
| MT | 120 lbs |
| Locking Screws MA | 3 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling - Metric |
| Series | C600 |
| Manufacturers Part Number | C600M-14 |
| Number of Locking Screws | 6 |
| Brand | Climax Metal |