Keyless Rigid Coupling with high torque and overhung load capacity.
Climax Metal, Metric Keyless Rigid Coupling, C600M-32, C600 Series, Steel, 32mm Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M6 X 41 |
| Shaft Length | 32mm in |
| MT | 898 lbs |
| Locking Screws MA | 9 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling - Metric |
| Series | C600 |
| Manufacturers Part Number | C600M-32 |
| Number of Locking Screws | 8 |
| Brand | Climax Metal |