Climax Metal, Metric Keyless Rigid Coupling, C600M-17, C600 Series, Steel, 17mm Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M6 X 30 |
| Shaft Length | 17mm in |
| MT | 179 lbs |
| Locking Screws MA | 9 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling - Metric |
| Series | C600 |
| Manufacturers Part Number | C600M-17 |
| Number of Locking Screws | 3 |
| Brand | Climax Metal |