Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870624

MPN #: R340A

Marathon Motors Metric Motor, R340A, 180MTFC6536, 25-18.5HP, 1800RPM, 230/460V, 3PH, 180M V FR, TEFC

Product Description
Marathon Motors Metric Motor, R340A, 180MTFC6536, 25-18.5HP, 1800RPM, 230/460V, 3PH, 180M FR, TEFC

Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

PRICE
$4,029.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight454

Product Details

60 Hertz kW18.7 kW
Bearing Opp Drive End6211
50 Hertz Horsepower20 HP
50 Hertz SF1.15
KVA CodeJ
Motor RPM 50 Hertz1500 rpm
IP Code54
Motor RPM 60 Hertz1800 rpm
50 Hertz Voltage200/400 V
50 Hertz FLE93 %
50 Hertz RPM1500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberR340A
EnclosureTEFC
50 Hertz Full Load Amps60/30 A
Service Factor1.15
Bearing Drive End6311
BrandMarathon Motors
50 Hertz Kilowatts14.9 kW
Insulation ClassF
Horsepower25 HP
OrientationHorizontal or Shaft Down
Frame180M
Hertz60/50 Hz
Starting TypePWS & YDRUN OR INV
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1800 rpm
Full Load Amps58.5/29.3 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULN