Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870625

MPN #: R341A

Marathon Motors Metric Motor, R341A, 200LTFC6588, 25-18.5HP, 1200RPM, 230/460V, 3PH, 200L FR, TEFC

Product Description
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

PRICE
$3,679.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight622
Opposite End Bearing Size6312
Drive End Bearing Size6312

Product Details

60 Hertz kW18.7 kW
Bearing Opp Drive End6212
50 Hertz Horsepower20 HP
50 Hertz SF1.15
KVA CodeJ
Motor RPM 50 Hertz1000 rpm
IP Code55
Motor RPM 60 Hertz1200 rpm
50 Hertz Voltage200/400 V
50 Hertz RPM1000 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberR341A
EnclosureTEFC
50 Hertz Full Load Amps62/31 A
Service Factor1.15
Bearing Drive End6312
BrandMarathon Motors
50 Hertz Kilowatts14.9 kW
Insulation ClassF
Horsepower25 HP
OrientationHorizontal or Shaft Down
Frame200L
Hertz60/50 Hz
Starting TypePWS & YDRUN OR INV
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1200 rpm
Full Load Amps72-66/33 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULN