Marathon Motors Metric Motor, R361, 63T17FH5402, 1/4-.18HP, 1800RPM, 230/460V, 3PH, 63 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.
PRICE
$479.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 |
Product Details
| 60 Hertz kW | 0.18 kW |
| Bearing Opp Drive End | Ball |
| 50 Hertz Horsepower | 1/4 HP |
| 50 Hertz SF | 1.00 |
| KVA Code | H |
| IP Code | 55 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 200/400 V |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | R361 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 1.2/0.6 A |
| Service Factor | 1.15 |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 0.18 kW |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Orientation | Horizontal |
| Frame | 63 |
| Starting Type | Line or Inverter |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 68 Percent |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 1.0/0.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |