Metric One-Piece Clamping Collar, 10 mm Bore, GM1C-10-SS
Write a Review
|
Questions & Answers (0)
Product Description
Metric One-Piece Clamping Collar, 10 mm bore, 24 mm outside diameter.
Stainless Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 mm |
| Weight | 1 oz |
| Clamp Screw | M 3 x 10 |
| Diameter | 10 mm |
| Bore Size | 10mm |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar - Metric |
| Manufacturers Part Number | GM1C-10-SS |
| Brand | Climax Metal |