Metric Set Screw Collar, 4 mm Bore, GMC-04-B
Write a Review
|
Questions & Answers (0)
Product Description
Metric Set Screw Collar, 4 mm bore, 8 mm outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
PRICE
$2.69
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 mm |
| Weight | 0.1 oz |
| Diameter | 8 mm |
| Bore Size | 4mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | GMC-04-B |
| Set Screw | M 2 x 3 |
| Brand | Climax Metal |