Metric One-Piece Clamping Collar, 5 mm Bore, GM1C-05-B
Write a Review
|
Questions & Answers (0)
Product Description
Metric One-Piece Clamping Collar, 5 mm bore, 16 mm outside diameter.
Black Oxide Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$4.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 mm |
| Weight | 0.4 oz |
| Clamp Screw | M 3 x 8 |
| Diameter | 5 mm |
| Bore Size | 5mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar - Metric |
| Manufacturers Part Number | GM1C-05-B |
| Brand | Climax Metal |