Climax Metal, Metric Set Screw Coupling W/Keyway, MRC-40-KW, Black Oxide, 40mm
Write a Review
|
Questions & Answers (0)
Product Description
Black Oxide Plated Steel Metric Set Screw Coupling with Keyway. Traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 114 in |
| Weight | 62 oz |
| Diameter | 63 mm |
| Bore Size | 40mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling W/Keyway - Metric |
| Series | MRC-KW |
| Manufacturers Part Number | MRC-40-KW |
| Set Screw | M10 x 10 |
| Brand | Climax Metal |