Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263381

MPN #: GM2C-05-B

Metric Two-Piece Clamping Collar, 5 mm Bore, GM2C-05-B

Product Description
Metric Two-Piece Clamping Collar, 5 mm bore, 16 mm outside diameter.

Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$7.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 mm
Weight0.4 oz
Clamp ScrewM 3 x 8
Diameter5 mm
Bore Size5mm

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar - Metric
Manufacturers Part NumberGM2C-05-B
BrandClimax Metal