Metric Two-Piece Clamping Collar, 12 mm Bore, GM2C-12-B
|
Questions & Answers (0)
Product Description
Metric Two-Piece Clamping Collar, 12 mm bore, 28 mm outside diameter.
Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 mm |
| Weight | 1 oz |
| Clamp Screw | M 4 x 12 |
| Diameter | 12 mm |
| Bore Size | 12mm |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar - Metric |
| Manufacturers Part Number | GM2C-12-B |
| Brand | Climax Metal |