Metro® SmartWall Life Wall Shelving Kit, 4 Shelf, Starter, 80''W x 20-5/8''D x 44-3/4''H
Write a Review
|
Questions & Answers (0)
Product Description
The Metro® SW-1872S4-45-2TIER SmartWall Life Double-Wide 2-Tier Wall Shelving Kit provides reliable, wall-mounted storage for commercial kitchens, labs, healthcare facilities, and other demanding environments. Built with Type 304 stainless steel components, this wider vertical storage solution offers unmatched durability and a lifetime warranty against rust and corrosion, making it ideal for areas exposed to moisture, humidity, and harsh cleaning chemicals.
This double-wide 2-tier kit includes four 18" x 36" MetroMax 4 plastic shelves with removable grid mats and built-in Microban antimicrobial protection to help maintain cleaner surfaces. Designed to free up valuable floor space, SmartWall Life Wall Shelving mounts directly to the wall, keeping supplies organized and accessible while improving workflow in tight or high-use areas.
The Metro® SW-1872S4-45-2TIER SmartWall Life Double-Wide 2-Tier Wall Shelving Kit includes: (2) 40" wall tracks, (3) 45" uprights, (4) single shelf supports, (2) double shelf supports, (4) 18" x 36" MetroMax 4 grid mat shelves, and (4) shelf adapter kits. Wall grid and accessories are not included.
This double-wide 2-tier kit includes four 18" x 36" MetroMax 4 plastic shelves with removable grid mats and built-in Microban antimicrobial protection to help maintain cleaner surfaces. Designed to free up valuable floor space, SmartWall Life Wall Shelving mounts directly to the wall, keeping supplies organized and accessible while improving workflow in tight or high-use areas.
The Metro® SW-1872S4-45-2TIER SmartWall Life Double-Wide 2-Tier Wall Shelving Kit includes: (2) 40" wall tracks, (3) 45" uprights, (4) single shelf supports, (2) double shelf supports, (4) 18" x 36" MetroMax 4 grid mat shelves, and (4) shelf adapter kits. Wall grid and accessories are not included.
PRICE
$999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80 in |
| Depth | 20-5/8 in |
| Height | 44-3/4 in |
Product Details
| Style | Shelf |
| Type | Starter Unit |
| Finish | Stainless Steel |
| Number of Shelves | 4 |
| Material | 304 Stainless Steel/Polymer |
| Color | Silver/Taupe/Blue |
| Manufacturers Part Number | SW-1872S4-45-2TIER |
| Unit Type | Wall Mount |
| Brand | SmartWall Life |