Metro® Post Clamps For Open-Wire Shelving
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Type | Post Clamp |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Post Clamp |
| Brand | Metro |
Related Products
The DDS-24 Bin Slide can be used with a number of different bin carts as well as shelving. The unit easily slides into place and houses the Dividable Grid container, which is ideal for storing small and medium sized parts. Features: Bin slide is chrome Sliding mechanism allows for the easy and quick retrieval of stored items Is versatile and can be fitted to mobile or stationary bin carts Bins sold separately
Stainless Steel Add-On Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Add-On Unit includes 2 posts with leveling feet, 3 wire shelves , S hooks, and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength Open design to maximize air and light circulation and minimize dust accumulation Includes 2 posts, 3 shelves, S hooks and snap on sleeves Shelves easily adjust without tools at 1" increments NSF approved for wet or dry use Limited lifetime ...
Nexelate® Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength Open design to maximize air and light circulation and minimize dust accumulation Includes 4 posts, 3 shelves and snap on sleeves Shelves easily adjust without tools at 1" increments NSF approved for wet or dry use Limited seven year ...
Features: For use with grid shelves (MetroMax i, MetroMax 4, MetroMax Q, and Super Erecta Pro), Super Erecta wire shelves, and Super Adjustable wire shelves Easiest divider to install Maximum flexibility: Can be repositioned along the entire shelf Each divider includes a panel and two clips to connect to any open grid or wire shelf Does not attach to solid shelves Corrosion proof
Metro® Epoxy Coated Steel Wire Accessory Grid for Wire and Wall Shelving 18"H x 48"L Green A unique storage and workstation system for often underutilized wall space. Grids may attach directly to SmartWall uprights. When SmartWall uprights are not used, select the appropriate grid bracket kit based on the configuration. Grids may not overhang the uprights by more than 6" (152mm). Grid openings measure approximately 3" x 3" (76mm x 76mm).