Metro® SmartWall Wire Grid, Gray Epoxy, 48"L X 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro® Epoxy Coated Steel Wire Accessory Grid for Wire and Wall Shelving 18"H x 48"L Green
A unique storage and workstation system for often underutilized wall space. Grids may attach directly to SmartWall uprights. When SmartWall uprights are not used, select the appropriate grid bracket kit based on the configuration. Grids may not overhang the uprights by more than 6" (152mm). Grid openings measure approximately 3" x 3" (76mm x 76mm).
A unique storage and workstation system for often underutilized wall space. Grids may attach directly to SmartWall uprights. When SmartWall uprights are not used, select the appropriate grid bracket kit based on the configuration. Grids may not overhang the uprights by more than 6" (152mm). Grid openings measure approximately 3" x 3" (76mm x 76mm).
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 18 in |
| Weight | 11.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Grid |
| Material | Steel |
| Color | Gray |
| Application | Wet/Dry |
| Manufacturers Part Number | WG1848K4 |
| Accessory Type | Grid |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |