SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Metromax 4 Mobile Unit, 400 lb. Capacity, 48"L x 24"W x 74"H, Gray

Metromax 4 Mobile Unit, 400 lb. Capacity, 48"L x 24"W x 74"H, Gray

Item #: WB798895M

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $889.00

$148.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Cabinet Workbench - Laminate Square Edge, 60"W x 30"D, Blue

Global Industrial™ Mobile Cabinet Workbench - Laminate Square Edge, 60"W x 30"D, Blue

Metro, MetroMax 4, 4 Tier, Polymer Starter Unit,  48"W x 24"D x 74"H

Metro, MetroMax 4, 4 Tier, Polymer Starter Unit, 48"W x 24"D x 74"H

Nexel® Plastic, 4 Tier, Solid Shelving Unit, Poly-Z-Brite® Posts, 48"W x 24"D x 74"H

Nexel® Plastic, 4 Tier, Solid Shelving Unit, Poly-Z-Brite® Posts, 48"W x 24"D x 74"H

Nexel®, Nexelite®, 4 Tier, Vented Plastic Mat Shelving Unit, 72"W x 24"D x 74"H

Nexel®, Nexelite®, 4 Tier, Vented Plastic Mat Shelving Unit, 72"W x 24"D x 74"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx30"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx30"D

Plastic Stack & Hang Bin, 8-1/4"W x 13-5/8"D x 8"H, Clear - Pkg Qty 12

Plastic Stack & Hang Bin, 8-1/4"W x 13-5/8"D x 8"H, Clear - Pkg Qty 12

MetroMax 4 is an all polymer corrosion proof shelving system with removable open grid or solid shelf mat sections. Shelf mats, beams and posts have built-in Microban antimicrobial product protection. All shelves have circumferential capture of corner posts for superior stability, performance and structural integrity. Rigid construction delivers stationary units with maximum capacity of 2000 lbs. (907kg) evenly distributed. Mobile units consist of a MetroMax i bottom shelf and MetroMax 4 upper shelves combined with posts and casters. Carts are capable of transporting a maximum total unit load of 600 lbs. (272kg) evenly distributed. Units assemble easily; preassembled shelves mount on four one-piece wedges along numbered posts and may be adjusted on 1" (25mm) increments. Shelves and polymer posts carry a lifetime warranty against rust and corrosion. NSF Listed for all environments.

Weights & Dimensions

  • Width 24 in
  • Height 74 in
  • Weight 70.15 lbs
  • Length 48 in

Product Details

  • Type Mobile
  • Brand Metro
  • Package Quantity 1
  • Material Polymer
  • Manufacturers Part Number MM4-15M
  • Shelf Capacity (400) MetroMax 4; (800) MetroMax I lbs
  • Color Family Gray

Warranty

  • Warranty Lifetime Against Rust and Corrosion
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metromax 4 Mobile Unit, 400 lb. Capacity, 48"L x 24"W x 74"H, Gray

Metromax 4 Mobile Unit, 400 lb. Capacity, 48"L x 24"W x 74"H, Gray

Item #: WB798895M

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant