Metro® MetroMax 4 Five Tier Stem Caster Cart w/Solid Bottom Shelf, 36"L x 18"W x 79-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 79 1/2 in |
| Weight | 61 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Color | Blue |
| Wheel Type | Polyurethane |
| Capacity | 750 |
| Number of Shelves | 5 |
| Material | Polymer |
| Description | MetroMax 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 5X337PG4 |
| Brand | Metro |
Warranty
| Warranty | Lifetime Against Rust and Corrosion |