Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :WBB3214493

MPN #: MGSN-42600-KIT

US Netting Mezzanine Guardrail Safety Netting, Kit, 50'L x 42"W, Black

Product Description
US Netting's Mezzanine Guardrail Safety Netting, Kit 42" x 600", is engineered to enhance workplace safety in warehouses, distribution centers, manufacturing facilities, and other industrial environments with elevated platforms. Constructed from 1-inch polypropylene straps, each boasting a tensile strength of 700 lbs., this netting system effectively prevents falls of both personnel and objects. The netting is UV and wear-resistant, ensuring long-term durability even under prolonged exposure to indoor lighting. Installation is straightforward, requiring minimal tools, and the netting is field-trimmable for customization to specific dimensions. By providing a reliable barrier without compromising visibility or airflow, US Netting's Mezzanine Guardrail Safety Netting offers an effective solution for enhancing workplace safety and compliance.

Ensure workplace safety with our premium mezzanine netting and balcony netting, designed to provide robust fall protection and secure elevated areas. Our netting meets OSHA standards, protecting both personnel and inventory. Easy to install and customizable, it integrates seamlessly with guardrail systems, making it ideal for mezzanines, balconies, pick modules, and elevated platforms. Choose our netting to enhance safety, reduce risks, and comply with regulations.,

Features:
  • Optimized Webbing Design- Engineered for maximum strength and flexibility
  • Industrial-Grade Durability- Withstands harsh warehouse environments
  • Simple Installation- Field-trimmable for quick, precise setups
  • UV and Wear Resistant- Ensures long-lasting performance
  • OSHA-Compliant- Meets rigorous safety standards


PRICE
$995.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Height42 ft

Product Details

TypeMezzanine Guardrail Safety Netting
MaterialPolypropylene
Package Quantity1
DescriptionMezzanine Guardrail Safety Netting
ColorBlack
Manufacturers Part NumberMGSN-42600-KIT
For Use WithMezzanine Guardrail
BrandUS Netting