Edwards Signaling, MFC-A, Multi-Function Cabinet, Fire Alarm Accessory Enclosure
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Compatible Part/Model Number | E-FSC |
| Description | Multi-Function Cabinet |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg,DBLE Pole,Leads, Key Reset
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg, DBLE Pole, Leads, Key Reset The Edwards Cat. No. 278B series non-coded fire alarm stations are contemporary styled Lexan stations and are flexibly designed to meet a wide variety of application requirements and operational sequences. The Cat. No. 278B-1420 is a double action station with terminals for field wiring connections. It is double pole, open circuit and has a key operated reset. Where a manual station is installed on a circuit that also includes smoke detectors, a resistor can be added in series with the ...
MPSR Series manual pull stations from Edwards are non-coded fire alarm stations solidly constructed of die-cast material. All components are pre-painted or have plated surfaces to inhibit corrosion. Weatherproof manual stations are rated for outdoor use. Single action, DPDT alarm contacts with a hex screw reset and terminal connections. Weatherproof manual stations are rated for Class I Group B (hydrogen) C & D, Class II Groups E, F, G, Class III environments, and are rated NEMA 4X for outdoor use. The pull station features terminals block connections and 7 amp contacts.
Edwards Signaling,K-270-SPO, 270 Series Fire Alarm Station, Single Pole With Screw Terminals Features: Die cast metal construction Terminal strip wiring Break glass type Single action The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations. Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20). The 270 Series mounts on a 4" (72mm) square box ...
Tripp Lite's SmartRack 18U Mid-Depth Rack Enclosure Cabinet is packed with features designed to simplify rack equipment installations and rack equipment maintenance: top and bottom cable routing ports, perforated door and side panels to promote efficient airflow, adjustable vertical mounting rails and more. And as part of the SmartRack family, the SR18UB is compatible with Tripp Lite's extensive range of rackmount accessories, enabling you to customize your solution to meet any requirement. The SR18UB ships fully assembled for quick installation and comes with a 5-year warranty. The ...