Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB239116

Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

Product Description
Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Unassembled

Data Network Cabinet protects network servers and sensitive telecom equipment from unauthorized access, dust and damage. Rack cabinet supports rack-mountable servers and options. Heavy gauge steel data cabinet includes interior mounting channels and hardware. Front and rear locking doors and removable side panels permit full access and doors are perforated for ventilation. Includes 115 volt, UL listed power strip on mounting panel. Rack conforms to the industry standard for 19"W type A rack cabinets. Leveling feet. Black powder coat finish. Overall measures 24"W x 36"D x 72"H. Easy assembly.

Features include:
  • 29" rail to rail usable depth
  • Semi-vented locking front door
  • Fully perforated rear door
  • Bottom panels removable for cabling
  • 6 outlet power strip
  • 110 lbs capacity per shelf, Total weight capacity: 1700-lbs. without casters, 700-lbs. with casters
PRICE
$1,275.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height72 in
Weight Capacity1700 . Stationary, 700 . on casters lbs
Weight250 lbs

Product Details

Assembly RequiredYes
TypeServer Rack Cabinet
Rack Spaces37U
ColorBlack
Door TypeFront Door: Vented, Rear Door: Vented
MaterialSteel
DescriptionNetwork Server Data Rack Cabinet
Manufacturers Part Number239116
BrandGlobal Industrial

Warranty

Warranty1 yr