Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253822

MPN #: MFS729

Accuform MFS729 Keep Clear In Front Of Electrical Floor Sign, 17" Diameter, Adhesive Vinyl

Product Description
Floor Sign, Keep Clear Area In Front Of Electrical..., Slip-Gard™, 17" Diameter

Features:
  • Alert and remind on walkways, floors, and pathways in work and entry areas with bold graphics and message sign.
  • 17" diameter and .020" thick signs are sub-surface printed and overlaminated with non-slip, pebble-textured protective layer.
  • Durable to withstand heavy pedestrian traffic.
  • Round-style adhesive vinyl has strong, permanment acrylic self-adhesive back with peel-off liner.
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness27 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendKeep Clear In Front Of Electrical Floor Sign
ColorWhite
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNon-Reflective
Language(s)English
MaterialVinyl
DescriptionKeep Clear In Front Of Electrical Floor Sign
Package Quantity1
Manufacturers Part NumberMFS729
Grommet TypeNone
BrandAccuform