Compressed Air Filters
Filters are essential components designed to remove contaminants and impurities from air, fluids, or gases in a wide range of applications. Filters also promote the longevity of equipment by preventing the entry of harmful particles, pollutants, and debris. Different types of filters are available in various size options to fit specific needs. Filters can be used in a number of applications including industrial, manufacturing, commercial, and residential.
Length
View All Length
Width
View All Width
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
Ingersoll Rand FA230IG, Coalescing Filter, General Purpose, 135 CFM, 1" NPT, 1 Micron
Model #: WBB686817
1
1
Free Shipping on Orders $75+
Ships in 4 Business Days
Width
3-1/2 in
Height
11-2/5 in
Compare
1
1
Ships within 1 Business Day
Width
3-3/4 in
Height
8-1/4 in
Temperature Range
40 to 160 °F
Compare
1
1
Ships in 2 Business Days
Width
2-3/4 in
Height
2-11/16 in
Max PSI
250 psi
Length
6-1/4 in
Compare
Arrow Standard Particulate Filter F354F, Zinc/Poly Bowl With Float Drain, 1/2" NPT, 150 PSI
Model #: WBB601966
1
1
Ships within 1 Business Day
Width
2-3/4 in
Height
6-1/4 in
Temperature Range
40 to 125 °F
Compare
1
1
Ships within 1 Business Day
Width
2-3/4 in
Height
6-1/4 in
Temperature Range
40 to 125 °F
Compare
1
1
Ships within 1 Business Day